Digital Microplate Shakers
Digital Microplate Shakers
Digital Microplate Shakers
Digital Microplate Shakers
Thermo Scientific™

Digital Microplate Shakers

Get accurate and efficient sample mixing
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeVoltage
88882005US, JP Plug120 V
88882006EU, UK, CN Plug230 V
Catalog number 88882005
Price (USD)
1,062.50
Online exclusive
1,250.00
Save 187.50
Pack of 1
Plug Type:
US, JP Plug
Voltage:
120 V
Price (USD)
1,062.50
Online exclusive
1,250.00
Save 187.50
Pack of 1
Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.
  • Digital display of Speed and Time
  • Speed range: 150 – 1200 rpm
  • Precise speed control:
  • ±1% of set speed up to 299rpm
  • ±2% 300 to 1200rpm
  • Orbit Diameter: 2.5mm
  • Max load up to 4 kg
  • Timer mode: up to 99h 59min
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1.5ml, 15ml and 50ml tubes
Specifications
Amperage72 VA
Controller TypeLED
Dimensions (D x W x H) Interior383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.)
Dimensions (LxW) Platform275 x 235 mm (10.8 x 9.3 in.)
Dimensions (L x W x H)487 x 387 x 264mm (19.2 x 15.2 x 10.4 in.)
DisplayLED
Electrical Requirements100/240 V
For Use With (Equipment)Rocker, Rotator, mixer
Frequency50/60 Hz
Humidity Range20 to 80%
Length (English) Platform10.8 in.
Length (Metric) Platform275 mm
MaterialStainless Steel Platform
Platform StyleTray
Plug TypeUS, JP Plug
Product TypeDigital Microplate Shaker
Shipping Weight (English)33 lb.
Shipping Weight (Metric)15 kg / 33 lbs
Speed Control Accuracy1 rpm
Temperature Range (English)41°F to 104°F
Timer Range1 min. to 99:59 hr.
Weight (English)28.2 lb.
Weight (Metric)12.8 kg
Width (English) Platform9.3 in.
Width (Metric) Platform235 mm
Certifications/CompliancecCSAus, CE, RoHS
Load Bearing Capacity (Metric)4 kg
ModelDigital Microplate Shaker
Orbit2.5 mm
Speed Range150 to 1200 rpm
Temperature Range (Metric)5°C to 40°C
Voltage120 V
Unit SizePack of 1