Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Thermo Scientific™

Digital Platform Rocker

Digital Platform Rocker provides gentle rocking motion for mixing samples. Designed for hybridization, blotting and staining or destaining gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCertifications/Compliance
88882013
also known as 88882013-AVL
US PlugcCSAus
88882014EU, UK, CN PlugCE
Catalog number 88882013
also known as 88882013-AVL
Price (USD)
1,530.00
Online exclusive
1,800.00
Save 270.00
Each
Plug Type:
US Plug
Certifications/Compliance:
cCSAus
Price (USD)
1,530.00
Online exclusive
1,800.00
Save 270.00
Each

The Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.

  • Digital display of speed and Time
  • Speed range: 1 – 70 rpm
  • Easy adjustable rocking angle: 1°- 48° (± 24°)
  • Precise speed control: 
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50 rpm
  • Timer Range: continuous, 1s - 9999mins
  • Optional double platform for increased capacity.
  • Loading capacity: 8 kg
Specifications
Accuracy±1°
AlarmsAudible alarm
Amperage0.1 A
Controller TypeDigital Control
Dimensions (D x W x H) Interior390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (L x W x H)322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.)
DisplayDigital
Electrical Requirements100/240 V
Frequency50/60 Hz
Humidity Range20 to 85%
IncludesDimpe Rubber mat 88882102, Rubber Strips 88882103
MaterialMetal Platform
Platform StyleTray
Plug TypeUS Plug
Shipping Weight (English)29.8 lb.
Shipping Weight (Metric)13.5 kg
Speed Control Accuracy±1 ≤50 rpm, ±2>50 rpm
Timer Range1 sec. to 9999 min., Continuous
Warranty and Service Offering2 Years
Certifications/CompliancecCSAus
Load Bearing Capacity (Metric)8 kg
ModelDigital Platform Rocker
Rocking Angle1° to ±24° (48°)
Speed Range1 to 70 rpm
Unit SizeEach