Double Tier Tube Platform
Thermo Scientific™

Double Tier Tube Platform

Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V
Have Questions?
카탈로그 번호치수(길이 x 폭)
8888215833 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.)
카탈로그 번호 88882158
제품 가격(KRW)
97,000
온라인 행사
Ends: 30-Sep-2026
114,000
할인액 17,000 (15%)
Each
치수(길이 x 폭):
33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.)
제품 가격(KRW)
97,000
온라인 행사
Ends: 30-Sep-2026
114,000
할인액 17,000 (15%)
Each
Thermo Scientific TM Double Tier Tube Platform designed for use with the Digital Cel-Gro Tissue Culture Rotator accommodate double capacity in a compact footprint.
사양
설명Double Tier Tube Platform
치수(길이 x 폭)33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.)
치수(길이 x 폭 x 높이)33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.)
용도(애플리케이션)diameter 5-30 mm tubes
용도(장비)Digital Tube Rocker, 120V (88882017), Digital Tube Rocker, 230V (88882018)
물질Metal
포지션 수7
튜브 크기30 mm
Unit SizeEach