Thermo Scientific&trade; IntelliStack&trade; CO<sub>2</sub> Incubator Shaker
Thermo Scientific&trade; IntelliStack&trade; CO<sub>2</sub> Incubator Shaker
Thermo Scientific&trade; IntelliStack&trade; CO<sub>2</sub> Incubator Shaker
Thermo Scientific™

Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker

The Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker combines the functionality of an CO2 incubator and shaker, allowing users to set and maintain specific temperature, speed, gas concentration, humidity level, and duration parameters to meet the requirements of various applications.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerEnthältSpannung
8895010DSchwenktür nach unten120 V
8895010UNach oben gerichtete Schwingtür120 V
8895020DSchwenktür nach unten220 V
8895020UNach oben gerichtete Schwingtür220 V
Katalognummer 8895010D
Preis (EUR)
-
Enthält:
Schwenktür nach unten
Spannung:
120 V

The Thermo Scientific™ IntelliStack™ CO2 Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and CO2 concentration settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.

Intuitive touchscreen display

  • Large, easy-to-use 10 in. color touchscreen display
  • Real-time monitoring of key parameters
  • Easily start, stop, or disable each parameter from the main screen
  • Program mode available with the ability to customize up to 12 steps per program
  • Manual mode allows the operator to set each parameter to run in continuous mode

Enhanced sample security

  • User access control to allow only authorized persons to make changes to critical parameters
  • Data, alarm, and event logging with export via USB or Ethernet
  • Alarms and Alerts built into the unit that can be customized or disabled as needed
  • Internal thermal protection and overheat safety switches built into the unit to protect samples
  • Precise control of CO2 levels inside the chamber with an IR sensor

Large capacity

  • Large capacity inner chamber (39 x 27 x 13 in.) capable of shaking up to 5L Shaker flasks
  • Large 35 x 22 in. platform comes installed, and can be pulled out to clean and access samples
  • Stack up to 3 IntelliStack™ Incubator Shakers using supplied components
  • CO2 and Non-CO2 models can be stacked together for more efficient use of your space
  • Available in 25 mm or 50 mm orbits to accommodate different size vessels and protocols
  • Optional IntelliStack Stand can be used with one or two units to raise the units 13.4 in. and improve ergonomics

Easy to Use Design

  • Interior bidirectional LED lighting for easy viewing of samples without opening the door
  • Easy to clean rounded corners with bi-directional UV lighting
  • Access port included for easy access to the inner chamber
  • Optional light protective window shield for use in light sensitive applications (SKU 88900002)
  • Units available with up swing doors for easy access when stacked.

Durable, Low Maintenance

  • Designed to keep the noise level below 60 dB
  • All units include hydrocarbon refrigerant that has low energy consumption
  • Compatible with the existing Thermo Scientific™ clamps and accessories (see the brochure or manual for part numbers)
  • All units include a 2-year manufacturer warranty
Specifications
Abmessungen (T x B x H) innen27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm)
Abmessungen (L x B) Plattform35.4 x 22 in. (900 x 560 mm)
Abmessungen (L x B x H)34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm)
Display10 in. Color Touchscreen
LuftfeuchtigkeitsbereichAmbient Humidity to 90%
EnthältSchwenktür nach unten
ProdukttypInkubatorschüttler
GekühltYes
Temperaturgleichförmigkeit±0.3°C (@3°C)
Tragkraft (metrisch)20 kg
Orbit50 mm
Drehzahlbereich30 bis 300 U/min
Spannung120 V
Unit SizeEach