Pierce™ Micro-Spin Columns

Catalog number: 89879B

Thermo Scientific™  Related applications: Protein Purification & Isolation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific Pierce Micro-Spin Columns are convenient tools for manipulating small volumes of affinity supports (5 to 100 µL) for protein purification.

Features of Micro-Spin Columns:

Small volume: ideal for very small resin and sample volumes
Column volume: 400 µL
Resin volume: 5 to 100 µL
Filter type: Polyethylene filter, ~30 µm pore size
Cap: O-ring screw top caps; press-on bottom caps

Simply add the affinity resin and sample to one of the micro-spin columns, then use a microcentrifuge to efficiently wash away contaminants and elute your purified sample without losing any resin in the process. Micro-spin columns allow you to affinity purify more protein in less time.

Applications:
• Affinity purification or affinity chromatography
• Immunodepletion
• Immunoprecipitation (IP)
• Co-immunoprecipitation (co-IP)

Related Products
Pierce™ Spin Columns - Screw Cap
Pierce™ Spin Cups - Paper Filter
Pierce™ Spin Cups - Cellulose Acetate Filter
Pierce™ Spin Columns - Snap Cap
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Empty Column, Polyethylene Filter
Format: Microcentrifuge, Spin Column
Product Line: Pierce™
Product Size: Custom

Contents & storage

Store at room temperature.

Documents

Manuals & protocols