Thermo Scientific™

9mm Autosampler Vial Screw Thread Caps, black PP, red natural rubber/clear PTFE, pre-slit septa

Catalog number:  9-SCKB-8RT1

Related applications:

Industrial Chromatography

Back to top

Description

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Specifications

Closure Color: Blue
Closure Material: Polypropylene
Closure Size: 9mm
Description: 9mm Open Top Short Screw AVCS Cap, 6mm hole
Color: Red
Material: PTFE
Type: Screw Cap with Septum
Septum: Red Natural Rubber/Clear PTFE
Quantity: 500
Thickness (Metric): 1.0mm