Thermo Scientific™

9mm Autosampler Vial Screw Thread Caps

Catalog number:  9-SCKB-ST1

Related applications:

Industrial & Applied Science

Back to top

Description

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Specifications

Closure Color: Blue
Closure Material: Polypropylene
Closure Size: 9mm
Description: 9mm Open Top Short Screw AVCS Cap, 6mm hole
Color: Red
Material: PTFE
Type: Screw Cap with Septum
Septum: White Silicone/Red PTFE
Quantity: 500
Thickness (Metric): 1.0mm