9 mm Autosampler Vial Screw Thread Caps and Septa
Das tatsächliche Produkt kann abweichen
Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps and Septa

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerFarbeSeptumMaterialProdukttyp
9-SCKN-ST1
auch als 9-SCK(N)-ST1 bezeichnet
Transparent, Weiß, RotSilikon, weiß/PTFE, rotPolypropylenSchraubkappe, oben offen
9-MSCBG-ST101X
auch als 9-MSC(BG)-ST101X bezeichnet
Blau, GoldWeiches Septum, blaues Silikon/PTFE, vorgeschlitztPolypropylen, Stahl, SteelSchraubkappe, oben offen
9-SCJW-ST101
auch als 9-SCJ(W)-ST101 bezeichnet
Weiß, BlauBlaues Silikon/PTFEHDPESchraubkappe, oben offen
9-SCKB-8RT1X
auch als 9-SCK(B)-8RT1X bezeichnet
Blau, Rot, TransparentRoter Naturkautschuk/transparentes PTFE, vorgeschlitztPolypropylenSchraubkappe, oben offen
9-SCSKB-8RT1
auch als 9-SCSK(B)-8RT1 bezeichnet
Blau, Rot, BeigeRoter Naturkautschuk/beiges PTFEPolypropylenSchraube
Katalognummer 9-SCKN-ST1
auch als 9-SCK(N)-ST1 bezeichnet
Preis (EUR)
-
Farbe:
Transparent, Weiß, Rot
Septum:
Silikon, weiß/PTFE, rot
Material:
Polypropylen
Produkttyp:
Schraubkappe, oben offen

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Specifications
Verschlussgröße9 mm
BeschreibungKurzer 9-mm-AVCS-Schraubverschluss, oben offen, 6-mm-Öffnung
Durchmesser (metrisch) Öffnung6 mm
Zur Verwendung mit (Geräte)9-mm-Fläschchen mit Schraubgewinde
ProdukttypSchraubkappe, oben offen
SeptumSilikon, weiß/PTFE, rot
Dicke (metrisch)1,0 mm
FarbeTransparent, Weiß, Rot
MaterialPolypropylen
Menge500/Packung
Unit SizeEach