9 mm Autosampler Vial Screw Thread Caps and Septa
Actual product may vary
Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps and Septa

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumMaterialProduct Type
9-SCSKB-8RT1
also known as 9-SCSK(B)-8RT1
Blue, Red, BeigeRed Natural Rubber/Beige PTFEPolypropyleneScrew Cap
9-MSCBG-ST101X
also known as 9-MSC(BG)-ST101X
Blue, GoldSoft septum, Blue Silicone/PTFE, Pre-slitPolypropylene, SteelOpen Top Screw Cap (Magnetic)
9-SCJW-ST101
also known as 9-SCJ(W)-ST101
White, BlueBlue Silicone/PTFEHDPEScrew Cap
9-SCKN-ST1
also known as 9-SCK(N)-ST1
Clear, White, RedWhite Silicone/Red PTFEPolypropyleneScrew Cap
Catalog number 9-SCSKB-8RT1
also known as 9-SCSK(B)-8RT1
Price (MXN)
-
Color:
Blue, Red, Beige
Septum:
Red Natural Rubber/Beige PTFE
Material:
Polypropylene
Product Type:
Screw Cap

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Specifications
Closure Size9 mm
Description9mm Open Top Short Screw AVCS Cap, 6mm hole
Diameter (Metric) Opening6 mm
For Use With (Equipment)9 mm Screw Thread Vials
Product TypeScrew Cap
SeptumRed Natural Rubber/Beige PTFE
Thickness (Metric)1.0 mm
ColorBlue, Red, Beige
MaterialPolypropylene
Quantity500 Pk.
Unit SizeEach