Sterilin™ Standard 90mm Petri Dishes
Actual product may vary
Thermo Scientific™

Sterilin™ Standard 90mm Petri Dishes

Culture microorganisms on solid media using these shallow dishes that maximize incubator space and feature a mirror finish that ensures high optical quality.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)No. per CaseSterilityVent
90032-1714.1 mm600Non-sterile3
101R2015.9 mm500Non-sterile1
101IRR
also known as 101/IRR
15.9 mm500Sterile1
101VR2016.1 mm500Non-sterile3
101VIRR
also known as 101V/IRR
16.1 mm500Sterile3
101RTIRR15.7 mm500SterileNo
101RTC
also known as 101RT/C
15.7 mm500Non-sterileNo
Catalog number 90032-17
Price (KRW)
-
Height (Metric):
14.1 mm
No. per Case:
600
Sterility:
Non-sterile
Vent:
3

Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.

NOT AVAILABLE IN AMERICA

Features:

  • Manufactured from non-cytotoxic virgin polystyrene
  • Ideal for use in automatic plate pourers

Available Vent Formats:

  • Triple vented—aids gaseous exchange; ideally suited for short-term work
  • Single vented—limits gaseous exchange, minimizes evaporation and dehydration; ideally suited for long-term work
  • Nonvented—most suitable for anaerobic and long-term work
Specifications
Certifications/ComplianceProduced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls.
DescriptionPetri dish, 90mm, shallow
No. per Case600
No. per Pack20
ShapeRound
TypePetri Dish
Vent3
Bottom ShapeFlat
Diameter (Metric)90 mm
Height (Metric)14.1 mm
MaterialPolystyrene
SterilityNon-sterile
Unit SizeEach