Automation Tips for Tecan™ Liquid Handling Platforms
Thermo Scientific™

Automation Tips for Tecan™ Liquid Handling Platforms

Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.

Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)멸균팁 스타일수량
901-02110 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-25120 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25220 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25320 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
901-26120 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-26220 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-01150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-02150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-25150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25250 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25350 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
902-26150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-26250 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-011175 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-011G175 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-021175 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-033175 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-251200 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-251G200 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-252200 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-253200 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-261200 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-262200 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-0111000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-011G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-0131000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-0211000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2511000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-251G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2521000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-252G1000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2531000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-2611000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2621000 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-01110 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-252G200 μLNon-sterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
카탈로그 번호 901-021
제품 가격(KRW)
247,000
온라인 행사
Ends: 30-Sep-2026
290,000
할인액 43,000 (15%)
Case of 960
부피(미터법):
10 μL
멸균:
Sterile
팁 스타일:
Automation
수량:
96 Tips/Insert, 10 Inserts/Pk.
제품 가격(KRW)
247,000
온라인 행사
Ends: 30-Sep-2026
290,000
할인액 43,000 (15%)
Case of 960

Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.

Features:
  • Available as sterile, filtered and/or liquid sensing.
  • Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
  • Lot-tested during production on actual workstation for which they are created.
  • Low percentage coefficient of variation (%CV).
사양
인증/적합성ISO 9001 and ISO 13485
클린 클레임Free of RNase, DNase, DNA, ATP, and endotoxin
포장Blister Pack
수량96 Tips/Insert, 10 Inserts/Pk.
랙 색상Gray
오토클레이브 가능Not Autoclavable
색상Clear
필터링됨Filtered
Fit for PurposeSterile and PCR Ready
용도 (장비)Tecan Systems with LiHa Head
형식Reload Deck
제품라인Tecan
멸균Sterile
팁 스타일Automation
부피(미터법)10 μL
Unit SizeCase of 960