Avantgarde.Line Series FD 260 Drying and Heating Chamber, 259 L
Avantgarde.Line Series FD 260 Drying and Heating Chamber, 259 L
Temperature Range: Ambient +10°C to 300°C
Have Questions?
Catalog Number
Voltage
9010-0309
also known as BINDER-9010-0309-EACH
230 V
Catalog number 9010-0309
also known as BINDER-9010-0309-EACH
Price (KRW)
-
Voltage:
230 V
BINDER's FD series brings you maximum quality and precision when the heating chambers are put to use in practice, guaranteed by high production standards in line with DIN 12880 along with premium material and finish quality.