Rheodyne™ Sample Loops
Actual product may vary
Thermo Scientific™

Rheodyne™ Sample Loops

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)용도 (장비)직경(미터법) 내부
9055-0295 mLRheodyne Injectors 9010/97250.76 mm
7020TS
7020으로도 사용됨
5 μLRheodyne Injectors 7010/71250.18 mm
7024TS
7024으로도 사용됨
100 μLRheodyne Injectors 7010/71250.51 mm
70295 mLRheodyne Injectors 7010/71251.0 mm
9055-02220 μLRheodyne Injectors 9725/9725i0.25 mm
9055-026500 μLRheodyne Injectors 9010/97250.76 mm
9055-0271 mLRheodyne Injectors 9010/97250.76 mm
7023TS
7023으로도 사용됨
50 μLRheodyne Injectors 7010/71250.51 mm
카탈로그 번호 9055-029
제품 가격(KRW)
-
부피(미터법):
5 mL
용도 (장비):
Rheodyne Injectors 9010/9725
직경(미터법) 내부:
0.76 mm

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명For Rheodyne 9010/9725; 5 mL; 0.76 mm ID
직경(영국식 단위) 내부0.030 in.
직경(미터법) 내부0.76 mm
부피(미터법)5 mL
용도 (장비)Rheodyne Injectors 9010/9725
유형Sample Loop
Unit SizeEach