Thermo Scientific™

Samco™ Clicktainer™ Vials and Specimen Containers

Catalog number: 90WHT53-1002
Thermo Scientific™

Samco™ Clicktainer™ Vials and Specimen Containers

Catalog number: 90WHT53-1002
Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.
 
Catalog Number
90WHT53-1002
Unit Size
Case of 400
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Temperature Strip only
Sterility
Sterile
Price (USD)
Price: 329.00
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTemperature Strip only
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
Catalog Number
Unit Size
Case of 300
Includes
Clicktainer Vials Only (90 mL)
Label
No Label
Sterility
Non-sterile
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypeClicktainer Vial
Closure IncludedNo
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, No Label, No Cap, Non-Sterile
Diameter (Metric)53 mm
IncludesClicktainer Vials Only (90 mL)
LabelNo Label
No. per Case300/Cs.
No. per Pack300/Pk.
Unit SizeCase of 300
Catalog Number
Unit Size
Case of 400
Includes
Pre-assembled Clicktainer Vials with Green Caps (90 mL)
Label
Tabbed
Sterility
Sterile
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorGreen
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Green Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Green Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
Catalog Number
Unit Size
Case of 400
Includes
Pre-assembled Clicktainer Vials with Orange Caps (90 mL)
Label
Tabbed
Sterility
Sterile
Price (USD)
Price: 186.00
Online price: 102.30
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorOrange
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Orange Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Orange Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
Catalog Number
Unit Size
Case of 320
Includes
Pre-assembled Clicktainer Vials with Orange Caps (90 mL), Dispenser box
Label
Tabbed
Sterility
Sterile
Price (USD)
Availability
-
Full specifications
Quantity
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorOrange
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Orange Cap, Sterile, Assembled in 20 ea. dispenser box
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Orange Caps (90 mL), Dispenser box
LabelTabbed
LevelClass 1 Medical Device
No. per Case320/Cs.
No. per Pack20/Pk.
Unit SizeCase of 320
Catalog Number
Unit Size
Case of 300
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Tabbed
Sterility
Sterile
Price (USD)
Price: 137.00
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorWhite
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case300/Cs.
No. per Pack100/Pk.
Unit SizeCase of 300
Catalog Number
Unit Size
Case of 300
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Tabbed, Temperature Strip
Sterility
Sterile
Price (USD)
Price: 289.00
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed, Temperature Strip
No. per Case300/Cs.
No. per Pack100/Pk.
Unit SizeCase of 300
Catalog Number
Unit Size
Case of 300
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Tabbed, Temperature Strip
Sterility
Non-sterile
Price (USD)
Price: 236.00
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed, Temperature Strip
No. per Case300/Cs.
No. per Pack300/Pk.
Unit SizeCase of 300
Catalog Number
Unit Size
Case of 400
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Temperature Strip Only
Sterility
Non-sterile
Price (USD)
Price: 254.00
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorWhite
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTemperature Strip Only
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
Catalog Number
Unit Size
Case of 300
Includes
Pre-assembled Clicktainer Vial with White Caps (90 mL)
Label
Non-tabbed
Sterility
Non-sterile
Price (USD)
Price: 130.00
Online price: 95.65
Your price:
Availability
-
Full specifications
Quantity
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Non-Tabbed Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vial with White Caps (90 mL)
LabelNon-tabbed
LevelClass 1 Medical Device
No. per Case300/Cs.
No. per Pack75/Pk.
Unit SizeCase of 300
Showing 10 of 23Show more
Catalog NumberSpecificationsUnit SizeIncludesLabelSterilityPrice (USD)AvailabilityQuantity
90WHT53-1002Full specifications
Case of 400Pre-assembled Clicktainer Vials with White Caps (90 mL)Temperature Strip onlySterile
Price: 329.00
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTemperature Strip only
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
9000-5300Full specifications
Case of 300Clicktainer Vials Only (90 mL)No LabelNon-sterileContact Us ›--
Product TypeClicktainer Vial
Closure IncludedNo
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, No Label, No Cap, Non-Sterile
Diameter (Metric)53 mm
IncludesClicktainer Vials Only (90 mL)
LabelNo Label
No. per Case300/Cs.
No. per Pack300/Pk.
Unit SizeCase of 300
90GRN53-1000Full specifications
Case of 400Pre-assembled Clicktainer Vials with Green Caps (90 mL)TabbedSterileContact Us ›--
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorGreen
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Green Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Green Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
90ORG53-1000Full specifications
Case of 400Pre-assembled Clicktainer Vials with Orange Caps (90 mL)TabbedSterile
Price: 186.00
Online price: 102.30
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorOrange
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Orange Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Orange Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
90ORG53-1001Full specifications
Case of 320Pre-assembled Clicktainer Vials with Orange Caps (90 mL), Dispenser boxTabbedSterileContact Us ›--
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorOrange
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, Orange Cap, Sterile, Assembled in 20 ea. dispenser box
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with Orange Caps (90 mL), Dispenser box
LabelTabbed
LevelClass 1 Medical Device
No. per Case320/Cs.
No. per Pack20/Pk.
Unit SizeCase of 320
90WHT53-1000Full specifications
Case of 300Pre-assembled Clicktainer Vials with White Caps (90 mL)TabbedSterile
Price: 137.00
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorWhite
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Tabbed Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed
LevelClass 1 Medical Device
No. per Case300/Cs.
No. per Pack100/Pk.
Unit SizeCase of 300
90WHT53-1001Full specifications
Case of 300Pre-assembled Clicktainer Vials with White Caps (90 mL)Tabbed, Temperature StripSterile
Price: 289.00
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilitySterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip Label, White Cap, Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed, Temperature Strip
No. per Case300/Cs.
No. per Pack100/Pk.
Unit SizeCase of 300
90WHT53-2001Full specifications
Case of 300Pre-assembled Clicktainer Vials with White Caps (90 mL)Tabbed, Temperature StripNon-sterile
Price: 236.00
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTabbed, Temperature Strip
No. per Case300/Cs.
No. per Pack300/Pk.
Unit SizeCase of 300
90WHT53-2004Full specifications
Case of 400Pre-assembled Clicktainer Vials with White Caps (90 mL)Temperature Strip OnlyNon-sterile
Price: 254.00
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
GraduatedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorWhite
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vials with White Caps (90 mL)
LabelTemperature Strip Only
No. per Case400/Cs.
No. per Pack100/Pk.
Unit SizeCase of 400
90WHT53-2000Full specifications
Case of 300Pre-assembled Clicktainer Vial with White Caps (90 mL)Non-tabbedNon-sterile
Price: 130.00
Online price: 95.65
Your price:
-
Product TypePre-assembled Clicktainer Vial
Closure IncludedYes
MaterialPolypropylene
SterilityNon-sterile
Capacity (English)3 oz.
Capacity (Metric)90 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Non-Tabbed Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)53 mm
IncludesPre-assembled Clicktainer Vial with White Caps (90 mL)
LabelNon-tabbed
LevelClass 1 Medical Device
No. per Case300/Cs.
No. per Pack75/Pk.
Unit SizeCase of 300
Showing 10 of 23Show more
Superior Leakproof Performance
  • Proven leakproof in accordance with BS EN 14254
  • Validated as 95kPa compliant at ambient temperature
  • Rigorously tested for suitability in pneumatic tubes

Clearly Designed Labels
  • One label multiple languages –English, Spanish and French
  • Fields to capture all FDA required information
  • Optional temperature strip
  • Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
  • Cap colors to differentiate and manage samples
  • Available pre-assembled, sterile and non-sterile, for convenient usage
  • Separate closure and vial bulk packs for fixative pre-filling applications
  • Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
  • Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices
† The term “leakproof” applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials  under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text