Thermo Scientific™ 90 mL Specimen Collection Kits
Actual product may vary
Thermo Scientific™ 90 mL Specimen Collection Kits
Thermo Scientific™ 90 mL Specimen Collection Kits
Thermo Scientific™ 90 mL Specimen Collection Kits
Thermo Scientific™

Thermo Scientific™ 90 mL Specimen Collection Kits

Thermo Scientific™ 90 mL Specimen Collection Kits enable straightforward sample collection for drug testing programs.
Have Questions?
Catalog NumberProduct Type
91024TVPain Management Specimen Kit
Catalog number 91024TV
Price (MXN)
-
Product Type:
Pain Management Specimen Kit
The Thermo Scientific™ Urine Specimen Collection kits feature a flip-top 90mL collection vial and a specimen transport bag that are individually packaged for convenience. The kits are available with or without sealing tape for sample security.

Kit Components:

  • A tamper evident 90 mL flip top container with lock seal and dual scale temperature strip
  • Dual pocket specimen transport bag with absorbent pad for sample and documentation security
  • Each kit is individually bagged
  • Evidence tape (Included in kit with SKU # 91020TV)
Specifications
Capacity (Metric)90 mL
Closure TypeFlip Top
ColorNatural
DescriptionCapitol Vial (90mL) Pain Management Specimen Kit in individual bags
Height (Metric)52 mm
No. per Case100/Cs.
MaterialPolypropylene
Product TypePain Management Specimen Kit
SterilityNon-sterile
Unit SizeCase of 100