Thermo Scientific™

Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe

Catalog number: 9107WLMD
Thermo Scientific™

Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe

Catalog number: 9107WLMD

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.

 
Catalog Number
9107WLMD
Unit Size
Each
Connections
BNC Waterproof
Length (Metric) Cable
6 m
Price (USD)
330.00
Your Price:
Availability
***
Full specifications
Quantity
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable6 m
Unit SizeEach
Catalog Number
Unit Size
Each
Connections
BNC
Length (Metric) Cable
1 m
Price (USD)
279.00
Your Price:
Availability
***
Full specifications
Quantity
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC
Length (Metric) Cable1 m
Unit SizeEach
Catalog Number
Unit Size
Each
Connections
BNC Waterproof
Length (Metric) Cable
1.5 m
Price (USD)
297.00
Your Price:
Availability
***
Full specifications
Quantity
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable1.5 m
Unit SizeEach
Catalog Number
Unit Size
Each
Connections
BNC Waterproof
Length (Metric) Cable
3 m
Price (USD)
315.00
Your Price:
Availability
***
Full specifications
Quantity
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable3 m
Unit SizeEach
Catalog Number
Unit Size
Each
Connections
E DIN Waterproof
Length (Metric) Cable
1 m
Price (USD)
312.00
Your Price:
Availability
***
Full specifications
Quantity
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, E DIN Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesMini Banana Plug
ConnectionsE DIN Waterproof
Length (Metric) Cable1 m
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeConnectionsLength (Metric) CablePrice (USD)AvailabilityQuantity
9107WLMDFull specifications
EachBNC Waterproof6 m
330.00
Your Price:
***
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable6 m
Unit SizeEach
9107BNFull specifications
EachBNC1 m
279.00
Your Price:
***
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC
Length (Metric) Cable1 m
Unit SizeEach
9107BNMDFull specifications
EachBNC Waterproof1.5 m
297.00
Your Price:
***
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable1.5 m
Unit SizeEach
9107WMMDFull specifications
EachBNC Waterproof3 m
315.00
Your Price:
***
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable3 m
Unit SizeEach
9107WPFull specifications
EachE DIN Waterproof1 m
312.00
Your Price:
***
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
MaterialEpoxy
Temperature (Metric) Operating0°C to 176°C
TypepH/ATC Probe, E DIN Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 194°F
Connector TypesMini Banana Plug
ConnectionsE DIN Waterproof
Length (Metric) Cable1 m
Unit SizeEach
Showing 5 of 5

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

Frequently asked questions (FAQs)

Citations & References