Evolution™ 201/220 UV-Visible Spectrophotometers
Actual product may vary
Thermo Scientific™

Evolution™ 201/220 UV-Visible Spectrophotometers

Empower your analysis and bring versatility and productivity to your lab with the new Thermo Scientific™ Evolution 201 and 220 UV-Vis systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct LineType
912A0890Evolution 201Spec,Tablet Module - INTL
840-210800Evolution 201Computer Control Spec
912A0883Evolution 201Spec,Tablet Module - NA, JP
912A0884Evolution 220Spec,Tablet Module - NA, JP
912A0889Evolution 220Spec,Tablet Module - INTL
840-260400Evolution 201Spec Pharma Bundle
Catalog number 912A0890
Price (USD)
-
Product Line:
Evolution 201
Type:
Spec,Tablet Module - INTL

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

Specifications
Baseline Flatness±0.0010 A, 200 to 800 nm, 1.0 nm SBW, smoothing
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Depth (English)24.3 in.
Depth (Metric)62.2 mm
DescriptionEvolution 201 Spectrophotometer plus Tablet Control Module - International
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in.)
Drift<0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup
Electrical Requirements100/240 V, 50/60 Hz selected automatically, 150 W maximum
HoldsCuvettes up to 100 mm
KeypadSealed membrane
Lamp Life7 years typical
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pharmacopoeia Compliance TestingResolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Accuracy1 A: ±0.006A, 2 A: ±0.010 A, Measured at 440 nm
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002 A
ProcessorINSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1 to 6000 nm/min. (Variable)
Warranty3 Years
Wattage150 W max.
Wavelength Accuracy±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm)
Wavelength Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm
Wavelength Repeatability≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
Weight (Metric)14.4 kg
Detector TypeDual Silicon Photodiodes
DisplayNo Display
Product LineEvolution 201
Spectral Bandwidth1 nm
TypeSpec,Tablet Module - INTL
Wavelength Range190 to 1100 nm
Unit SizeEach