Microplaca de fondo plano con tratamiento para cultivo de 96 pocillos
Microplaca de fondo plano con tratamiento para cultivo de 96 pocillos
TPP Techno Plastic Products™

Microplaca de fondo plano con tratamiento para cultivo de 96 pocillos

Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
Have Questions?
Número de catálogoÁrea de cultivoCapacidad (métrico)Número de pocillosCantidad
920069,026 cm<>2>15,53 mL61/bolsa
Número de catálogo 92006
Precio (MXN)
-
Solicite un presupuesto
Área de cultivo:
9,026 cm<>2>
Capacidad (métrico):
15,53 mL
Número de pocillos:
6
Cantidad:
1/bolsa
Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
  • Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates
  • Sloped edge allows placement of the lid in one position only; yellow marking area on lid and plate ensure correct lid orientation
  • Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
  • Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
  • Growth area on spherical zone only; absolutely flat growth surface
  • Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
  • White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
  • 2 well geometries available: F-base and U-base
Especificaciones
matriz, red, conjunto2 x 3
Dimensiones (Largo x Ancho x Alto)128 x 86 x 22 mm
Cantidad1/bolsa
TipoCell Culture Plate
Forma del fondoPlano
Capacidad (métrico)15,53 mL
Área de cultivo9,026 cm<>2>
Altura (métrico)22 mm
MaterialPoliestireno
Tratamiento de superficieCultivo de tejidos
Número de pocillos6
Unit SizeEach