Orion™ Epoxy Bodied Temperature Probes
Thermo Scientific™

Orion™ Epoxy Bodied Temperature Probes

Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope.
Have Questions?
Catalog NumberConnector Types
927005MDMini-DIN
Catalog number 927005MD
Price (USD)
411.30
Online exclusive
457.00
Save 45.70
Each
Connector Types:
Mini-DIN
Price (USD)
411.30
Online exclusive
457.00
Save 45.70
Each

Get fast, accurate measurements in the lab or field with the Thermo Scientific™ Orion™ 927005MD Epoxy ATC Probe. This instrument automatically corrects pH measurements for variation in electrode slope due to temperature change.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications
Accuracy±1°C
DescriptionMiniDIN connector (ATC)
Diameter (English) Body0.2 in.
Diameter (Metric) Body6 mm
For Use With (Equipment)Orion Star Series Meters
Length (English)4.7 in.
Length (Metric)120 mm
MaterialEpoxy
Temperature (English) Operating32°F to 176°F
Connector TypesMini-DIN
Temperature (Metric) Operating0°C to 80°C
TypeATC Probe
pH Range0 to 14
Unit SizeEach