Orion™ Glass Bodied Temperature Probes
Thermo Scientific™

Orion™ Glass Bodied Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change with this glass ATC probe.
Have Questions?
Catalog NumberConnector Types
927006MDMini-DIN
Catalog number 927006MD
Price (USD)
424.80
Online Exclusive
472.00
Save 47.20 (10%)
Each
Connector Types:
Mini-DIN
Price (USD)
424.80
Online Exclusive
472.00
Save 47.20 (10%)
Each
Automatically correct pH measurements for variation in electrode slope due to temperature change with the Thermo Scientific™ Orion™ 927006MD Glass ATC Probe. Available with three different connector options.
Note: Three different models are available to accommodate different Orion meters. MiniDIN version is compatible with older meters with use of an adapter cable.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications
Accuracy±1°C
Diameter (English) Body0.3 in.
Diameter (Metric) Body8 mm
For Use With (Equipment)Orion Star, Orion Star A, Orion Versa Star
Length (English)4.7 in.
Length (Metric)120 mm
MaterialGlass
Storage RequirementsStore in air
Temperature (English) Operating32°F to 212°F
Connector TypesMini-DIN
Temperature (Metric) Operating0°C to 100°C
TypeATC Probe
pH Range0 to 14
Unit SizeEach