Orion™ Temperature Probes
Thermo Scientific™

Orion™ Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesType
927007MDMini-DINATC Probe
9170042.5 mm Phono JackATC Probe
928007MDMini-DINMicro ATC Probe
Catalog number 927007MD
Price (USD)
499.50
Online exclusive
555.00
Save 55.50
Each
Connector Types:
Mini-DIN
Type:
ATC Probe
Price (USD)
499.50
Online exclusive
555.00
Save 55.50
Each

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note: The connector must be compatible with the meter you are using.

Specifications
Accuracy±2°C
DescriptionATC probe with stainless-steel body
Diameter (Metric) Body6 mm
For Use With (Equipment)Orion Star, Star A, Versa Star
Length (Metric)120 mm
MaterialStainless Steel
Storage RequirementsStore in air
Temperature (English) Operating32°F to 212°F
Connector TypesMini-DIN
Temperature (Metric) Operating0°C to 100°C
TypeATC Probe
Unit SizeEach