Finntip™ Non-Filtered Universal Pipette Tips
Finntip™ Non-Filtered Universal Pipette Tips
Finntip™ Non-Filtered Universal Pipette Tips
Thermo Scientific™

Finntip™ Non-Filtered Universal Pipette Tips

Ensure accurate, precise pipetting with these non-filtered, universal pipette tips, designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoEsterilidadFormatoFit for Purpose
9400267No estérilRecargaCertificado de calidad
9400260No estérilGradillaCertificado de calidad
9400263EstérilGradillaEstériles y preparados para PCR
9400230No estérilEn bolsaCertificado de calidad
Número de catálogo 9400267
Precio (MXN)
-
Esterilidad:
No estéril
Formato:
Recarga
Fit for Purpose:
Certificado de calidad

Ensure accurate, precise pipetting with Thermo Scientific™ Finntip™ Non-Filtered Universal Pipette Tips, manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips to prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Especificaciones
DescripciónKit de recarga universal Finntip 250, sin filtro, no estéril, recarga
Longitud (imperial)2 in
Longitud (métrico)5,2cm
ModeloKit de recarga de Finntip 250 Universal
Cantidad20 x 96 tips
ColorAmarillo
Código de colorAmarillo
filtradas porSin filtro
Fit for PurposeCertificado de calidad
Para utilizar con (equipo)Thermo Scientific Finnpipette 250
FormatoRecarga
Línea de productosFinnTip
EsterilidadNo estéril
Estilo de puntaCompatibilidad universal
Volumen (métrico)250 μl
Unit SizeCase of 1920