Finntip™ Multistepper Pipette Tips
Actual product may vary
Finntip™ Multistepper Pipette Tips
Finntip™ Multistepper Pipette Tips

Finntip™ Multistepper Pipette Tips

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityPackaging
9401333Sterile10 x 96/Rack
9401300Non-sterile400/Box
9401330Non-sterile10 x 96/Rack
Catalog number 9401333
HSN 84799090
Price (INR)
20,402.00
PK
Sterility:
Sterile
Packaging:
10 x 96/Rack
Price (INR)
20,402.00
PK

Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.

  • For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
  • Length: 8.8cm
  • Volume: 1500μL
Specifications
DescriptionFinntip Multistepper, 10x96/rack, sterile
Volume (Metric)1500 μL
FilteredNon-filtered
SterilitySterile
ColorTurquoise
Length (English)3.46 in.
Length (Metric)8.8cm
Certifications/ComplianceISO 9001, ISO 14001
FormatRack
Packaging10 x 96/Rack
For Use With (Equipment)Thermo Scientific FinnTip Multistepper
Product LineFinnTip
Unit SizePK