Finntip™ Stepper Pipette Tips
Thermo Scientific™

Finntip™ Stepper Pipette Tips

Integrate Thermo ScientificTM FinntipTM Stepper Pipette Tips with the Thermo ScientificTM FinnpipetteTM Stepper Pipetter.
Catalog NumberVolume (Metric)Sterility
940422325 mLSterile
9404170500 μLNon-sterile
9404173500 μLSterile
94041801250 μLNon-sterile
94041831250 μLSterile
94041902.5 mLNon-sterile
94041932.5 mLSterile
94042005 mLNon-sterile
94042035 mLSterile
940421012.5 mLNon-sterile
940421312.5 mLSterile
940422025 mLNon-sterile
940423050 mLNon-sterile
940423350 mLSterile
Catalog number 9404223
Price (JPY)
2,480
Online offer
Ends: 27-Mar-2026
3,540
Save 1,060 (30%)
Case of 10
Volume (Metric):
25 mL
Sterility:
Sterile
Integrate Thermo Scientific™ Finntip™ Stepper Pipette Tips with the Thermo Scientific™ Finnpipette™ Stepper Pipetter.
  • Nonsterile tips are bulk packaged; sterile tips are individually wrapped
Specifications
Certifications/ComplianceISO 9001, ISO 14001
Volume (Metric) Dispensing500, 1000, 1500, 2000, 2500 μL
FilteredNon-filtered
For Use With (Equipment)Thermo Scientific FinnPipette Stepper
FormatIndividually Wrapped
Product LineFinnTip
SterilitySterile
Volume (Metric)25 mL
Unit SizeCase of 10