Non-Filtered Extended Length Pipette Tips
Thermo Scientific™

Non-Filtered Extended Length Pipette Tips

Ensure a better seal with the pipetter module, for higher accuracy and precision.
Have Questions?
Catalog NumberSterility
94060973Sterile
Catalog number 94060973
Price (USD)
-
Sterility:
Sterile

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI).

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Specifications
Length (English)10.5 in.
Length (Metric)26.7cm
ModelFinntip Flex 10mL Ext
Color CodeRed
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette
FormatBulk
Product LineFinnTip Flex
SterilitySterile
Volume (Metric)10 mL
Unit SizeCase of 50