Thermo Scientific™

HM525 NX Cryostat

Related applications:

Anatomical Pathology

Deliver high quality routine results comfortably and efficiently with the Thermo Scientific™ HM525 NX Cryostat, a high performance routine cryostat with intuitive software and touchscreen for simple, efficient operation. The HM525 NX Cryostat combines the proven operation and reliability of the HM525 cryostat and the new ergonomics and intuitive interface of the Thermo Scientific NX series cryostats.
Back to top
Ergonomic/Safety features
  • Mechanical handwheel lock
  • Optional UV disinfection
  • Automatic specimen retraction on return stroke
  • Touch screen operation with intuitive software to accommodate multiple users
Cryochamber features
  • Chamber cooling to -35°C
  • 27 cryobar storage positions including 4 quick freeze locations
  • Integrated peltier fast freezing device rapidly cools to -57°C ± 3°C
  • Programmable and immediate defrost options
Microtome features
  • Manual light touch rotary flywheel
  • Section thickness from 1µm to 500µm
  • Memory function for rapid advance and specimen positioning
  • Vertical stroke length of 60mm28mm horizontal feed range
  • 40μm specimen retraction on return stroke
  • XY specimen orientation with 360° z axis rotation
Includes: Six specimen stages (30mm), freezing medium (118ml), cryostat oil (118ml), section waste tray, debris brush, sectioning brush, tools and operator guide.