Syncronis™ Silica HPLC Columns
Actual product may vary
Thermo Scientific™

Syncronis™ Silica HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97005-104630100 mm4.6 mm5 μm
97005-152130150 mm2.1 mm5 μm
97005-154630150 mm4.6 mm5 μm
97005-253030250 mm3 mm5 μm
97005-01400110 mm4 mm5 μm
Catalog number 97005-104630
Price (MXN)
-
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.
Excellent Reproducibility in Normal Phase Chromatography

 

  • Highest quality silica ensure consistent, predictable LC performance
  • Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process

Available in Three Particle Sizes

  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeNormal Phase
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseSilica
Surface Area320 m²/g
Temperature60°C
USP TypeL3
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseNormal Phase
Pore Size100 Å
TypeAnalytical Column
pH2 to 8
Unit SizeEach