Syncronis™ C18 HPLC Columns
Actual product may vary

Syncronis™ C18 HPLC Columns

Robust separations with highly pure, high surface area silica that is double endcapped Syncronis C18 preparative HPLC columns with inertness toward basic compounds.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
97105-018823A8 mm10 mmGuard Column
97105-019023A20 mm10 mmGuard Column
97105-019323A30 mm10 mmGuard 1/16 in.
97105-019323B30 mm10 mmGuard 1/8 in.
97105-159070A150 mm10 mmPreparative Column, Standard
97105-159270A150 mm20 mmPreparative Column, Standard
97105-159270XL150 mm25 mmPreparative Column, Xtended Life
97105-159370A150 mm30 mmPreparative Column, Standard
97105-259070A250 mm10 mmPreparative Column, Standard
97105-259270A250 mm20 mmPreparative Column, Standard
97105-259270XL250 mm25 mmPreparative Column, Xtended Life
Catalog number 97105-018823A
Price (INR)
1,001,635.00
Each
Length (Metric):
8 mm
Diameter (Metric):
10 mm
Column Format:
Guard Column
Price (INR)
1,001,635.00
Each

Attain repeatable and consistent LC separations for your scale up purification needs with Thermo Scientific™ Syncronis™ C18 reversed phase preparative HPLC columns. These preparative HPLC columns have extremely pure, high surface area silica with dense stationary phase coverage to minimize secondary interactions and ensure robust, high-resolution separations. Double endcapping provides additional surface coverage and inertness toward basic compounds. Columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Highly Reproducible Separations

  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.

Enhanced Resolution and Sensitivity

  • Dense surface coverage of silica minimizes secondary interactions and peak tailing.
  • Double endcapped for extra surface coverage.
  • C18 (USP L1) selectivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 885-010
Length (Metric)8 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 9
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load16%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach