Syncronis™ C8 HPLC Columns
Thermo Scientific™

Syncronis™ C8 HPLC Columns

Use this C8 column for hydrophobic interaction reversed-phase separations.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97202-05213050 mm2.1 mm1.7 μm
97205-104630100 mm4.6 mm5 μm
97205-154630150 mm4.6 mm5 μm
97205-253030250 mm3 mm5 μm
97205-254030250 mm4 mm5 μm
97205-254630250 mm4.6 mm5 μm
97205-01400110 mm4 mm5 μm
97203-154630150 mm4.6 mm3 μm
97203-104630100 mm4.6 mm3 μm
97202-102130100 mm2.1 mm1.7 μm
Catalog number 97202-052130
Price (USD)
1,366.03
Each
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.7 μm
Price (USD)
1,366.03
Each

Improve the consistency and reliability of your liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C8 LC columns. High-purity, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible, high-efficiency separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control where less retention is required than when using a C18 column.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or for when a less hydrophobic phase provides optimum retention
Available in Three Particle Sizes
  • 1.7 μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3 μm and 5 μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithUHPLC
Max. Pressure18130 psi (1250 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC8
Surface Area320 m²/g
Temperature60°C
USP TypeL7
Carbon Load10%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size1.7 μm
PhaseReversed Phase
Pore Size100 Å
Product LineSyncronis
pH2 to 8
Unit SizeEach