Syncronis™ aQ C18 Polar Endcapped HPLC Columns
Actual product may vary

Syncronis™ aQ C18 Polar Endcapped HPLC Columns

Use for predictable HPLC separations of compounds in highly aqueous mobile phases.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97305-01210110 mm2.1 mm5 μm
97305-05303050 mm3 mm5 μm
97305-102130100 mm2.1 mm5 μm
97305-104630100 mm4.6 mm5 μm
97305-154630150 mm4.6 mm5 μm
97305-254630250 mm4.6 mm5 μm
97302-102130100 mm2.1 mm1.7 μm
97302-05213050 mm2.1 mm1.7 μm
97305-01400110 mm4 mm5 μm
97305-01300110 mm3 mm5 μm
97303-154630150 mm4.6 mm3 μm
97303-104630100 mm4.6 mm3 μm
97303-103030100 mm3 mm3 μm
Catalog number 97305-012101
HSN 90279090
Price (INR)
40,531.00
Pack
Length (Metric):
10 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm
Price (INR)
40,531.00
Pack

Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Polar end-capped C18 stationary phase enhances retention of polar analytes
Compatible with Highly Aqueous Mobile Phases
  • Polar end-capping allows use of 100% aqueous mobile phases without loss of performance or stability
Available in Three Particle Sizes
  • 1.7 μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3 μm and 5 μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 4 Pk.
Diameter (Metric)2.1 mm
For Use WithUniguard Direct-Connection and Stand Alone Holder
Length (Metric)10 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineSyncronis
Packing MaterialSilica
Carbon Load19%
Column TypeReversed Phase
EndcappedPolar
PhaseReversed Phase
Unit SizePack