Syncronis™ PREP HILIC HPLC Columns
Syncronis™ PREP HILIC HPLC Columns
Thermo Scientific™

Syncronis™ PREP HILIC HPLC Columns

Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
97505-029323B30 mm20 mmGuard 1/8 in.
97505-019023A20 mm10 mmGuard Column
97505-019323A30 mm10 mmGuard 1/16 in.
97505-019323B30 mm10 mmGuard 1/8 in.
97505-029323A30 mm20 mmGuard 1/16 in.
97505-259270A250 mm20 mmPreparative Column, Standard
97505-259270XL250 mm25 mmPreparative Column, Xtended Life
97505-259370A250 mm30 mmPreparative Column, Standard
97505-259570A250 mm50 mmPreparative Column, Standard
Catalog number 97505-029323B
Price (USD)
4,738.04
Each
Add to cart
Length (Metric):
30 mm
Diameter (Metric):
20 mm
Column Format:
Guard 1/8 in.
Price (USD)
4,738.04
Each
Add to cart

Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative Selectivity

  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
  • No need for ion-pair or derivatization.
  • Enhanced sensitivity with MS detection.
  • Highly organic mobile phase facilitates desolvation in ESI-MS.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard 1/8 in.
Column TypeHILIC
EndcappedNo
For Use WithGuard Column Requires Use of Preparative Guard Holder, 891-031
Max. Pressure2200 psi (152 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseZwitterionic
Surface Area320 m²/g
Temperature60°C
USP TypeNone
Carbon Load5%
Diameter (Metric)20 mm
Length (Metric)30 mm
Particle Size5 μm
PhaseHILIC
Pore Size100 Å
pH2 to 8
Unit SizeEach