Search
Search

Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.
| 產品號碼 | Length (Metric) | Diameter (Metric) | Column Format |
|---|---|---|---|
| 97505-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life |
| 97505-019023A | 20 mm | 10 mm | Guard Column |
| 97505-019323A | 30 mm | 10 mm | Guard 1/16 in. |
| 97505-019323B | 30 mm | 10 mm | Guard 1/8 in. |
| 97505-029323A | 30 mm | 20 mm | Guard 1/16 in. |
| 97505-029323B | 30 mm | 20 mm | Guard 1/8 in. |
| 97505-259270A | 250 mm | 20 mm | Preparative Column, Standard |
| 97505-259370A | 250 mm | 30 mm | Preparative Column, Standard |
Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Alternative Selectivity
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders