Syncronis™ Amino HPLC Columns
Thermo Scientific™

Syncronis™ Amino HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ Amino LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97702-05213050 mm2.1 mm1.7 μm
97705-152130150 mm2.1 mm5 μm
97705-154630150 mm4.6 mm5 μm
97705-254630250 mm4.6 mm5 μm
97702-102130100 mm2.1 mm1.7 μm
97705-01400110 mm4 mm5 μm
Catalog number 97702-052130
Price (CLP)
-
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.7 μm
Improve the consistency and reliability of your liquid chromatography (LC) separations with Thermo Scientific™ Syncronis™ Amino LC Columns. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.
High surface area silica, dense stationary phase coverage and double end-capping minimize secondary interactions and ensure reproducible high-resolution separations.

Highly Reproducible Separations

  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.

Excellent Peak Shapes for Enhanced Resolution and Sensitivity

  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage

Exceptional Column-to-Column Consistency

  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process

Excellent Performance in Four Modes

  • Aminopropyl phase performs well in reversed phase, normal phase, weak ion exchange and HILIC modes

Available in Three Particle Sizes

  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Product TypeAnalytical Column
Stationary PhaseAmino (NH2)
Surface Area320 m²/g
Temperature60°C
USP TypeL8
Carbon Load4%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size1.7 μm
PhaseReversed Phase, Normal Phase, Ion Exchange, HILIC
Pore Size100 Å
Product LineSyncronis
pH2 to 8
Unit SizeEach