Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Orion™ Metallic Combination Electrodes
Thermo Scientific™

Orion™ Metallic Combination Electrodes

Attain stable and drift-free ORP measurements in a variety of sample type.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberJunctionMaterial
9778BNWPCeramicGlass Body
9678BNWPSure-FlowEpoxy Body
Catalog number 9778BNWP
Price (USD)
658.80
Online exclusive
732.00
Save 73.20
Each
Junction:
Ceramic
Material:
Glass Body
Price (USD)
658.80
Online exclusive
732.00
Save 73.20
Each
Thermo Scientific™ Orion™ ORP electrodes are available in different body materials to allow for better sample compatibility. The 9678BNWP is a Sure-Flow electrode built with a unique free-flowing liquid-to-liquid junction, that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They have rugged epoxy bodies and are best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. The 9778BNWP is available in a chemically resistant glass body and best suited for use in wastewater, metal plating and organic solvent samples.
 

Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.

Solutions required:

Electrode fill solution

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
  • 900001 ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottle

Electrode storage solution

  • 910001 4 M KCl storage solution, 475 mL bottle

Standards

  • 967901 ORP standard, 475 mL bottle
  • 967961 ORP standard, 5 x 60 mL bottles

pH cleaning solution kit

  • 900020 Cleaning solution A and C, 30 mL each. B and D, 60 mL each

Items included with

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 60 mL 1 bottle

Warranty period

  • 12 months from date of purchase
Specifications
DescriptionCombination redox/ORP electrode
Diameter (English) Body0.47 in
Diameter (Metric) Body12mm
Electrode(Refillable) Yes
Filling Solution Type900011 for samples with total ionic strength >0.2 M; 900001 for samples with total ionic strength <0.2 M
For Use With (Equipment)Standard pH Meter
Internal ReferenceAg/AgCl
Length (English)4.72 in
Length (English) Cable39 in
Length (Metric)120mm
Length (Metric) Cable1m
ParameterRedox/ORP
Temperature (English) Operating32°F to 194°F
Connector TypesBNC (Waterproof)
JunctionCeramic
MaterialGlass Body
Temperature (Metric) Operating0°C to 90°C
TypeCombination ORP Electrode
Unit SizeEach