Search
Search

| Número do catálogo | Closure Size | Liner Material | No. per Case |
|---|---|---|---|
| 99999-15 | 16 mm | Rubber | 1000 |
| 99999-13 | 13 mm | Rubber | 1000 |
| 99999-18 | 20 mm | Rubber | 1000 |
| 9998-13 | 13 mm | PTFE | 288 |
| 9998-15 | 16 mm | PTFE | 288 |
| 9998-18 | 20 mm | PTFE | 192 |
Secure your samples with these autoclavable screw-thread caps for glass tubes. Thermo Scientific™ Sterilin™ Caps for Glass Tubes are available with choice of rubber or PTFE liner.
NOT AVAILABLE IN AMERICA