REMBRANDT® Universal RISH & HRP (DIG-HRP) Detection Kit

Catalog number: A000K.9901

 Related applications: Cellular Imaging

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Applications: ISH
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method: Colorimetric
Label or Dye: Digoxigenin, HRP (Horseradish Peroxidase)
Product Line: REMBRANDT®
Product Size: 1 kit
Substrate: AEC
Substrate Type: HRP (Horseradish Peroxidase) Substrate
Target Molecule: RNA
Target Specificity: Not Target-Specific
Shipping Condition: Wet Ice

Contents & storage

Store in refrigerator (2–8°C).

Documents

Manuals & protocols