Thermo Scientific™

REMBRANDT™ Universal DISH & HRP (DIG-HRP) Detection Kit

Catalog number:  A001K.9901

Related applications:

Cellular Imaging

Back to top

Description

Specificity: ISH

Applications: ISH
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method: Colorimetric
Label or Dye: Digoxigenin, HRP (Horseradish Peroxidase)
Substrate: AEC
Shipping Condition: Wet Ice
Substrate Type: HRP (Horseradish Peroxidase) Substrate
Target Molecule: DNA
Target Specificity: Not Target-Specific
Product Line: REMBRANDT®

Contents & storage

Store in refrigerator (2–8°C).