NPE-caged ATP (Adenosine 5'-Triphosphate, P3-(1-(2-Nitrophenyl)Ethyl) Ester, Disodium Salt)
NPE-caged ATP is a nucleotide analog in which the terminal phosphate is esterified with a blocking group, rendering the molecule자세히 알아보기
Have Questions?
카탈로그 번호
수량
A1048
A-1048으로도 사용됨
5 mg
카탈로그 번호 A1048
A-1048으로도 사용됨
제품 가격(KRW)
483,000
온라인 행사
Ends: 30-Sep-2026
551,000
할인액 68,000 (12%)
Each
수량:
5 mg
제품 가격(KRW)
483,000
온라인 행사
Ends: 30-Sep-2026
551,000
할인액 68,000 (12%)
Each
NPE-caged ATP is a nucleotide analog in which the terminal phosphate is esterified with a blocking group, rendering the molecule biologically inactive. Flash photolysis of the caging group with UV illumination at 360 nm results in a rapid and highly localized release of the free nucleotide at the site of illumination.
For Research Use Only. Not for use in diagnostic procedures.
사양
라벨 또는 염료NPE (P3-(1-(2-nitrophenyl)ethyl) ester)
제품 유형NPE-Caged ATP
수량5 mg
배송 조건Wet Ice
Unit SizeEach
구성 및 보관
Store in freezer -5°C to -30°C and protect from light.
인용 및 참조 문헌 (132)
인용 및 참조 문헌
Abstract
Authors:
Journal:
PubMed ID:8980790
Sliding distance per ATP molecule hydrolyzed by myosin heads during isotonic shortening of skinned muscle fibers.
Authors:Higuchi H, Goldman YE
Journal:Biophys J
PubMed ID:8534820
'We measured isotonic sliding distance of single skinned fibers from rabbit psoas muscle when known and limited amounts of ATP were made available to the contractile apparatus. The fibers were immersed in paraffin oil at 20 degrees C, and laser pulse photolysis of caged ATP within the fiber initiated the ... More
Rotational dynamics of actin-bound intermediates in the myosin ATPase cycle.
Authors:Berger CL, Thomas DD
Journal:Biochemistry
PubMed ID:1657157
'We have used saturation-transfer electron paramagnetic resonance (ST-EPR) to detect the microsecond rotational motions of spin-labeled myosin subfragment one (MSL-S1) bound to actin in the presence of the ATP analogues AMPPNP (5''-adenylylimido diphosphate) and ATP gamma S [adenosine 5''-O-(3-thiotriphosphate)], which are believed to trap myosin in strongly and weakly bound ... More
Sodium pump-mediated ATP:ADP exchange. The sided effects of sodium and potassium ions.
Authors:Kaplan JH
Journal:J Gen Physiol
PubMed ID:6294224
'Resealed human red cell ghosts containing caged ATP (Kaplan et al., 1978) and [3H]ADP were irradiated at 340 nm. The photochemical release of free ATP initiated a rapid transphosphorylation reaction (ATP:ADP exchange), a component of which is inhibited by ouabain. The reaction rate was measured by following the rate of ... More
Na+ movement in a single turnover of the Na pump.
Authors:Forbush B
Journal:Proc Natl Acad Sci U S A
PubMed ID:6089192
'Ouabain-sensitive 22Na efflux from right-side-out membrane vesicles prepared from dog kidney has been examined with a time resolution of 30 msec. The vesicles are preloaded with 22Na and caged ATP [P3-1-(2-nitro)phenylethyl adenosine triphosphate], so that transport by the Na pump can be initiated by light. After a brief illumination, which ... More