Selenium, powder, 99+%
Thermo Scientific Chemicals

Selenium, powder, 99+%

Have Questions?
Change viewbuttonViewtableView
Quantity:
50 g
250 g
1000 g
Catalog number A12592.30
also known as A12592-30
Price (EUR)
125,65
Online Exclusive
139,00
Save 13,35 (10%)
Each
Quantity:
250 g
Price (EUR)
125,65
Online Exclusive
139,00
Save 13,35 (10%)
Each
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Boiling Point690°C
Melting Point224°C to 225°C
Percent Purity≥99%
Quantity250 g
Unit SizeEach