Search
Search
| Catalog Number | Type | Teeth Count | Thickness (Metric) Teeth |
|---|---|---|---|
| A2-16C | Standard Comb | 16 | 1 mm |
| A2-12C | Standard Comb | 12 | 1 mm |
| A2-12D | Standard Comb | 12 | 1.5 mm |
| A2-16D | Standard Comb | 16 | 1.5 mm |
| A2-20C | Standard Comb | 20 | 1 mm |
| A2-20D | Standard Comb | 20 | 1.5 mm |
| A2-24C | Standard Comb | 24 | 1 mm |
| A2-24D | Standard Comb | 24 | 1.5 mm |
| A2-28C | Standard Comb | 28 | 1 mm |
| A2-32C | Standard Comb | 32 | 1 mm |
| A2-36C | Standard Comb | 36 | 1 mm |
| A2-8C | Standard Comb | 8 | 1 mm |
| A2-8D | Standard Comb | 8 | 1.5 mm |
| A2-MT2C | Microwell Comb | 42 (2X) | 1 mm |
| A2-MT2D | Microwell Comb | 42 (2X) | 1.5 mm |
| A2-MTC | Microwell Comb | 21 | 1 mm |
| A2-MTD | Microwell Comb | 21 | 1.5 mm |
| A2-PREP | Prep Comb | 2 | 1.5 mm |
| A2-WALL | Wall Comb | 1 | 1.5 mm |
| A2-RL-18D | Rapid Load Comb | 18 | 1.5 mm |
Eliminate comb assembly with an assortment of heavy-duty, one-piece Fisherbrand™ A2 and A5 Large Gel Electrophoresis Systems Combs, for use with Owl A2 and A5 Large Gel Electrophoresis Systems.