ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, 384-well
Applied Biosystems™

ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, 384-well

This plate is used for ABY dye spectral calibration of your ViiA 7, QuantStudio 6 Flex, QuantStudio 7 Flex, andMás información
Have Questions?
Número de catálogoCantidad
A247361 plate
Número de catálogo A24736
Precio (CLP)
145.582
Each
Cantidad:
1 plate
Precio (CLP)
145.582
Each
This plate is used for ABY dye spectral calibration of your ViiA 7, QuantStudio 6 Flex, QuantStudio 7 Flex, and QuantStudio 12K Flex real-time PCR systems with a 384-well block. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Para uso exclusivo en investigación. No apto para uso en procedimientos diagnósticos.
Especificaciones
Tinte calibradoABY™
Tipo de calibraciónCalibración espectral
Para utilizar con (aplicación)PCR en tiempo real (PCRq)
Para utilizar con (equipo)QuantStudio™, sistema ViiA™ 7
Cantidad1 plate
Tipo de productoPlaca de calibración espectral de colorantes
Unit SizeEach
Contenido y almacenamiento
Almacenar en el congelador (de -5 °C a -30 °C).

Preguntas frecuentes

What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?

ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.

Please refer to your instrument user guide for additional information on compatibility with different dye channels.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.