ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, 96-well
This plate is used for ABY dye spectral calibration of your 7500, ViiA 7, QuantStudio 6 Flex, QuantStudio 7 Flex,자세히 알아보기
Have Questions?
카탈로그 번호
수량
A24738
1 plate
카탈로그 번호 A24738
제품 가격(KRW)
189,000
온라인 행사
Ends: 31-Dec-2026
236,000
할인액 47,000 (20%)
Each
수량:
1 plate
제품 가격(KRW)
189,000
온라인 행사
Ends: 31-Dec-2026
236,000
할인액 47,000 (20%)
Each
This plate is used for ABY dye spectral calibration of your 7500, ViiA 7, QuantStudio 6 Flex, QuantStudio 7 Flex, and QuantStudio 12K Flex real-time PCR systems with a 96-well block. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.
사양
보정된 염료ABY™
보정 유형Spectral Calibration
용도(애플리케이션)Real Time PCR (qPCR)
용도(장비)7500 System, QuantStudio™, ViiA™ 7 System
수량1 plate
제품 유형Dye Spectral Calibration Plate
Unit SizeEach
구성 및 보관
Store in Freezer (-5°C to -30°C).
자주 묻는 질문(FAQ)
What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?
ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.
Please refer to your instrument user guide for additional information on compatibility with different dye channels.