QuantStudio™ 5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes), 384-well
Applied Biosystems™

QuantStudio™ 5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes), 384-well

This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes on Applied자세히 알아보기
Have Questions?
카탈로그 번호수량
A263341 plate
카탈로그 번호 A26334
제품 가격(KRW)
713,000
온라인 행사
Ends: 31-Dec-2026
838,000
할인액 125,000 (15%)
Each
수량:
1 plate
제품 가격(KRW)
713,000
온라인 행사
Ends: 31-Dec-2026
838,000
할인액 125,000 (15%)
Each
This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.
For Research Use Only. Not for use in diagnostic procedures.
사양
보정된 염료FAM, ROX, TAMRA™, VIC, SYBR™ Green
보정 유형Spectral Calibration
용도(애플리케이션)Spectral Calibration
용도(장비)QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
형식384-well
PCR 방법qPCR
플레이트 호환성384-well
수량1 plate
배송 조건Dry Ice
제품 유형Calibration Plate
Unit SizeEach
구성 및 보관
Store at –20°C ± 5°C.

자주 묻는 질문(FAQ)

Do I need to perform a normalization calibration for QuantStudio 6 and 7 Flex Real-Time PCR System Software 1.7 after running a QuantStudio 5 Spectral Calibration Plate 1, 384 well (Cat. No. A26334)?

No, you do not need to perform the normalization calibration. The following link, Real-Time PCR Instrument Calibration & Verification Kits, in the “QuantStudio 7 Flex” section, shows that normalization plates are not included if the software is version 1.6 or later.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Is the QuantStudio 5 Spectral Calibration Plate 1, 384 well (Cat. No. A26334) compatible with the QuantStudio 7 Flex Real-Time PCR System, 384 well (Cat. No. 4485701)?

Yes, the QuantStudio 5 Spectral Calibration Plate 1, 384 well is compatible with the QuantStudio 7 Flex Real-Time PCR System, 384 well, with version 1.6, or later, of the corresponding software. However, this plate is not compatible with previous versions of the software.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.