QuantStudio™ 5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes), 384-well
Applied Biosystems™

QuantStudio™ 5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes), 384-well

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes onRead more
Catalog NumberQuantity
A263351 Plate
Catalog number A26335
Price (JPY)
74,500
Each
Quantity:
1 Plate
This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Calibrated DyeCy™5, JUN™, NED, Mustang Purple™, ABY™
Calibration TypeCalibration Standards
For Use With (Application)Spectral Calibration
For Use With (Equipment)QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Format384-well
PCR MethodqPCR
Plate Compatibility384-well
Quantity1 Plate
Reaction SpeedStandard
Shipping ConditionDry Ice
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store at –20°C ± 5°C.

Frequently asked questions (FAQs)

What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?

ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.

Please refer to your instrument user guide for additional information on compatibility with different dye channels.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.