QuantStudio™ 3/5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, SYBR™ dyes), 96-well, 0.1 mL
Applied Biosystems™

QuantStudio™ 3/5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, SYBR™ dyes), 96-well, 0.1 mL

This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, and SYBR™ dyes on Applied Biosystems™Read more
Have Questions?
Catalog NumberQuantity
A263361 plate
Catalog number A26336
Price (USD)
-
Quantity:
1 plate
This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Calibrated DyeVIC
Calibration TypeSpectral Calibration
For Use With (Application)Spectral Calibration
For Use With (Equipment)QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Format96-well, 0.1 mL
Plate Compatibility96-well, 0.1 mL
Product LineFAM, QuantStudio, ROX, SYBR, VIC
Quantity1 plate
Shipping ConditionDry Ice
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store at –20°C ± 5°C.