QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.1 mL
Applied Biosystems™

QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.1 mL

This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™,Read more
Have Questions?
Catalog NumberQuantity
A263421 kit
Catalog number A26342
Price (USD)
1,304.00
Each
Quantity:
1 kit
Price (USD)
1,304.00
Each
This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™, JUN™, MUSTANG PURPLE™, TAMRA™, NED™, and Cy™5 dyes on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.

The QuantStudio™ 3/5 10-Dye Spectral Calibration Kit contains the following:
• 96-well 0.1-mL Spectral Calibration Plate 1 (containing FAM, VIC, ROX, and SYBR dyes)
• 96-well 0.1-mL Spectral Calibration Plate 2 (containing ABY, JUN, and MUSTANG PURPLE dyes)
• 96-well 0.1-mL Spectral Calibration Plate 3 (containing TAMRA, NED, and Cy5, dyes)

This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Calibrated DyeVIC
Calibration TypeSpectral Calibration
For Use With (Application)Spectral Calibration
For Use With (Equipment)QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Format96-well, 0.1 mL
GC-Rich PCR PerformanceLow
PCR MethodqPCR
Plate Compatibility96-well, 0.1 mL
Product LineQuantStudio
Quantity1 kit
Shipping ConditionDry Ice
Capacity1 x 96-well plate, 0.1 mL
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store at –20°C ± 5°C.