QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.2 mL
Applied Biosystems™

QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.2 mL

This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™,자세히 알아보기
Have Questions?
카탈로그 번호수량
A263431 kit
카탈로그 번호 A26343
제품 가격(KRW)
1,376,000
온라인 행사
Ends: 30-Sep-2026
1,618,000
할인액 242,000 (15%)
Each
수량:
1 kit
제품 가격(KRW)
1,376,000
온라인 행사
Ends: 30-Sep-2026
1,618,000
할인액 242,000 (15%)
Each
This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™, JUN™, MUSTANG PURPLE™, TAMRA™, NED™, and Cy™5 dyes on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems.

The QuantStudio™ 3/5 10-Dye Spectral Calibration Kit contains the following:
• 96-well 0.2-mL Spectral Calibration Plate 1 (containing FAM, VIC, ROX, and SYBR dyes)
• 96-well 0.2-mL Spectral Calibration Plate 2 (containing ABY, JUN, and MUSTANG PURPLE dyes)
• 96-well 0.2-mL Spectral Calibration Plate 3 (containing TAMRA, NED, and Cy5, dyes)

This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.
사양
용도(애플리케이션)Spectral Calibration
용도(장비)QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
형식96-well, 0.2 mL
GC-Rich PCR 성능Low
PCR 방법qPCR
플레이트 호환성96-well, 0.2 mL
수량1 kit
배송 조건Dry Ice
부피(미터법) 열 블록 샘플0.2 mL
제품 유형Calibration Plate
Unit SizeEach
구성 및 보관
Store at –20°C ± 5°C.