MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL
Applied Biosystems™

MicroAmp™ 8-Tube Strip with Attached Domed Caps, 0.2 mL

Para tiras de tubos con tapones abovedados para experimentos de PCR con una o dos tiras que requieran el uso de la bandeja de 96 pocillos. (Applied Biosystems A30589.)
Have Questions?
Número de catálogoCantidad
A30589125 tiras
Número de catálogo A30589
Precio (MXN)
5,141.10
Each
Cantidad:
125 tiras
Precio (MXN)
5,141.10
Each
The Applied Biosystems MicroAmp 8-Tube Strip with Attached Domed Caps is designed to fit in Applied Biosystems PCR thermal cyclers. The tube strip features individually attached domed caps, dual large end–tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.

Features

  • Strip of 8 tubes with attached domed caps that open and close independently to prevent contamination and evaporation
  • Angled caps that provide efficient tube-strip positioning in racks and thermal cycler blocks
  • Etched A–H letter labeling on individual tubes that is visible when caps are open or closed
  • Increased labeling area—dual end tabs for proper labeling and easy handling
  • Graduated 20-μL measuring markers on each tube for visual volume verification

Notes

Experiments using one or two 8-tube strips with attached caps require blank tube strips to balance the lid pressure on the block or the use of the MicroAmp 96-Well Tray/Retainer Set (Cat. No. 4381850) (bottom part of the tray ONLY).

Especificaciones
Certificaciones/conformidadCertificación de ausencia de ADN y ARNasas
DescripciónA30589
Para utilizar con (equipo)Termocicladores
Formato125 tubos de tiras con tapones acoplados
N.° de pocillos96
Línea de productosMicroAmp
Cantidad125 tiras
Condiciones de envíoTemperatura ambiente
Volumen de trabajo (métrico)0,2 mL
Tipo de tapónTapones abovedados
ColorNatural
MaterialPolipropileno
Tipo de productoTubo de 8 tiras
Volumen (métrico)0,25 mL
Unit SizeEach
Contenido y almacenamiento
125 tiras de tubos, almacenar a temperatura ambiente

Preguntas frecuentes

What are the benefits of using MicroAmp 8-Tube Strip with Attached Domed Caps?

These new strips have new features including a graduated 20 µL measuring mark for visual verification and dual end tabs for better labeling and handling. In addition, the individual caps help prevent cross contamination and reduce sample evaporation.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Is the MicroAmp 8-Tube Strip with Attached Domed Caps DNase free?

Yes. The tubes are DNase/RNase/Human DNA free, as they are manufactured in a Class 100K ISO certified clean room UK production facility.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Do I need to use a tray with the MicroAmp 8-Tube Strip with Attached Domed Caps?

MicroAmp 96-Well Tray for VeriFlex Blocks (Cat. No. 4379983) is needed to load 1 or 2 MicroAmp Optical 8-Tube Strips with Attached Domed Caps on the ProFlex, SimpliAmp, MiniAmp, MiniAmp Plus, and Veriti Thermal Cycler 96-well blocks.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Which instrument(s) is the MicroAmp 8-Tube Strip with Attached Domed Caps compatible with?

The MicroAmp 8-Tube Strip with Attached Domed Caps is compatible with the following instruments:

- ProFlex 3 x 32-well PCR System
- ProFlex 96-well
- Veriti 96-well Thermal Cycler
- SimpliAmp Thermal Cycler
- MiniAmp Thermal Cycler
- MiniAmp Plus Thermal Cycler
- 2720 Thermal Cycler
- GeneAmp PCR System 9700, 96-well

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.