Product Image
Thermo Scientific™

POROS™ 50 D RoboColumn™ Pre-packed columns

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad de columna
A30724600 μl
A30723200 μL
Número de catálogo A30724
Precio (MXN)
-
Capacidad de columna:
600 μl

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS D50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Especificaciones
Volumen del lecho600 μL
Capacidad de columna600 μl
Formato de columnaPre-packed Robo Column
Caudal16 a 1000 cm/h
Para utilizar con (equipo)Robotic Fluid Handlers
MatrizCross-linked poly(styrene-divinylbenzene) POROS beads
Tamaño de partículas50 μm
Cantidad1 Strip, 8 Columns
Condiciones de envíoAmbient
Diámetro interior (métrico)0.5 cm
Longitud (métrico)3 cm
Tamaño de poroNot Applicable
Línea de productosPOROS
TipoAnion Exchange Column
Unit SizeEach
Contenido y almacenamiento
Almacenar a enttre 2 ° y 8 °C o a temperatura ambiente.