Floor Plate Cell Specification Supplement is a component of the Gibco™ PSC Dopaminergic Neuron Differentiation Kit, available here for separate자세히 알아보기
Have Questions?
카탈로그 번호
수량
A3146801
5 mL
카탈로그 번호 A3146801
제품 가격(KRW)
1,469,000
온라인 행사
Ends: 31-Dec-2026
1,728,000
할인액 259,000 (15%)
Each
수량:
5 mL
제품 가격(KRW)
1,469,000
온라인 행사
Ends: 31-Dec-2026
1,728,000
할인액 259,000 (15%)
Each
Floor Plate Cell Specification Supplement is a component of the Gibco™ PSC Dopaminergic Neuron Differentiation Kit, available here for separate purchase. It enables the specification of PSCs to floor plate cells.
For Research Use Only. Not for use in diagnostic procedures.
사양
세포 유형Stem Cells (Neural)
수량5 mL
배송 조건Dry Ice
제품 유형Cell Culture Supplement
Unit SizeEach
구성 및 보관
1 x 5 mL Supplement (20X). Store at -5 to -30°C.
자주 묻는 질문(FAQ)
Is cell density in Floor Plate Specification medium critical for Dopaminergic neuron differentiation?
Yes, cell density should be optimized to attain full confluency at day 7 in the specification medium to have an efficient differentiation.
Can Dopaminergic Neuron Maturation medium be used to differentiate neural stem cells?
We have tested neural stem cells (NSCs) isolated from fetal tissue or derived from pluripotent stem cells (PSCs), and have seen that both populations can benefit from maturation medium (DMEM/F12 + Dopaminergic Neuron Maturation Supplement) to have nicely spread homogenous neurons with reduced progenitor population. Matured neurons can be further maintained in neurobasal medium supplemented with Dopaminergic Neuron Maturation Supplement.
Do you offer Dopaminergic Neuron differentiation service?
Yes. Please go here (https://www.thermofisher.com/us/en/home/life-science/stem-cell-research/stem-cell-services/stem-cell-differentiation-services.html).